Beli glove box di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Glove Box
    Mulai

    Rp6.599.900

  2. BEL-ART Glove Box
    Mulai

    Rp98.999.900

    BEL-ART Glove Box
    atribut:
    • LxWxH (inch): 30x24x24
  3. KRISBOW Padlock 4Dial Zinc Alloy (Gembok)
    Mulai

    Rp95.900

    KRISBOW Padlock 4Dial Zinc Alloy (Gembok)
    Deskripsi:
    Padlock 4Dial Zine Alloy Black
  4. UVEX Chemical Risks Glove Sandblasting Box Glove (Sarung Tangan)
    Mulai

    Rp1.199.900

    UVEX Chemical Risks Glove Sandblasting Box Glove (Sarung Tangan)
    Deskripsi:
    Custom product for fixed installation on sandblasting machines. Characteristics: Ergonomic fit, extremely high flexibility, excellent mechanical characteristics, good resistance to many chemicals, acids, alkalis, mineral oils and solvents, high water vapour absorption due to the cotton lining Article Number: rubiflex NB709S Sizes: 11 EN: 388 (2 1 2 1), 374 length approx.: 70cm. Construction: cuff, reinforced, fully coated. Base glove: cotton interlock. Coating: special NBR (nitrile butadiene rubber). Colour: green Resistance: excellent resistance to grease, mineral oils and many chemicals . Packing unit: 40 pairs per carton, 10 pairs per bundle.
    atribut:
    • Manufacture Id: 6024711.0
    • Size: 11
    • Color: Green
    • Material: Nitrile
  5. MasterLock Gembok Kuningan Kombinasi
    Mulai

    Rp569.900

    MasterLock Gembok Kuningan Kombinasi
    atribut:
    • Body Width: 51mm
    • Shackle Dimensions: A: 8mm, B: 25mm, C: 25mm
    • Color: Brass
  6. LONGYUE Vacuum Drying Oven
    Mulai

    Rp85.999.900

    LONGYUE Vacuum Drying Oven
    Deskripsi:
    - Microprocessor controller with LCD display more accurate and reliable.- Polished stainless steel chamber, durable and easy to clean.Tempered, bullet-proof double glass door ensure the safety of operator and clear observation of the chamber.- Door tightness can be adjusted,silicon sealingTo keep vacuum states in the chamber can fill working chamber with inert gas (inflation pressure ≦ 0.1 MPa).Storage, heating, testing and drying can be performed in the environment without oxygen or in an inert atmosphereEquipped with leakage protection.
    atribut:
    • Capacity (L): 91
  7. Atago Digital Viscometer
    Mulai

    Rp36.999.900

    Atago Digital Viscometer
    Deskripsi:
    VISCO is a portable and compact size.Can be powered by battery which makes it possible to measure anywhere anytime.VISCO is a digital display which makes it possible for anyone to see easily.Only small volume of sample is required to measure.From setting up the VISCO to measurement, it can be done with one hand and only have to deal with one button to operate.Specification:RangeViscosity:A1 50 to 200,000mPa.s / 50 to 200,000cPA2 100 to 600,000mPa.s / 100 to 600,000cPA3 500 to 2,000,000mPa.s / 500 to 2,000,000cPUL 1 to 2,000mPa.sTorque:0.0 to 100.0% (recommended torque: 10.0 to 100.0%)ResolutionViscosity:Lower than 100mPa・s:0.01mPa・s100mPa・s or higher lower than 10,000mPa・s:0.1mPa・s10,000mPa・s or higher:1mPa・sTorque:Lower than 10.0%:0.01%10.0% or higher:0.1%Temperature:01℃/0.1°FAccuracyViscosity: ±1% of Maximum ViscosityTemperature: ±0.2℃
  8. Kenmaster Padlock Combination (Gembok)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp44.900

  9. AS ONE Glove Box Large Opening Type With Outlet
    Mulai

    Rp30.999.900

    AS ONE Glove Box Large Opening Type With Outlet
    atribut:
    • SUS430 Material: Frame/PMMA (acrylic) , Frame/Aluminium , Bottom Plates/material
    • Frontage Bottom (mm): 420x665
    • Size (mm): 500x745x604
    • Accessory: Gloves for glove box, large, 1 pair
    • Load Tolerance (kg): about 30
    • Package Size (mm): 900x660x695
  10. ETTAS Vacuum Dryer
    Mulai

    Rp68.999.900

    ETTAS Vacuum Dryer
    atribut:
    • Control Method: PID control and SSR output
    • Heating system: Can body heating system
    • Safety device: Over-rise prevention function (digital setting type), self-diagnosis function (Heater disconnection detection and sensor error detection), overcurrent breaker
    • Temperature Settings Range (°C): 40 to 220
    • Vacuum Range (kPa): 0.1 to 101
    • Valve Outer Diameter (mm): 13
  11. Miyako Water Dispenser Bottom Loading (Galon Bawah)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp979.900

    Miyako Water Dispenser Bottom Loading (Galon Bawah)
    Deskripsi:
    Miyako WDP-200 - Dispenser Galon Bawah Hot and Normal memiliki warna yang cantik dan elegan, sangat pas berada di ruangan rumah anda. Menambah nuansa glamor dan tidak hanya itu anda dan keluarga dapat dengan mudah mendapatkan air minum higienis pelepas dahaga dengan cepat.Jumlah Kran : 2 KranEmpety indicator : jika galon kosong lampu akan menyalaHot indicator : saat pemanasan lampu akan menyalaSafety look system : tombol pengunci dari bahaya air panasEasy installation : otomatis penghisapan
  12. AS ONE Airtight Glove Box
    Mulai

    Rp119.999.900

    AS ONE Airtight Glove Box
    atribut:
    • Power Supply (V AC): 100 (at 50/60Hz)
  13. AS ONE Auto Dry Glove Box
    Mulai

    Rp95.999.900

    AS ONE Auto Dry Glove Box
    atribut:
    • Pass Box Allowable Vacuum (Torr): 1
    • Power Supply (V AC): 100 (at 50/60Hz)
  14. Maskot Vacuum Drying Oven
    Mulai

    Rp27.999.900

    Maskot Vacuum Drying Oven
    atribut:
    • Accuracy (°C): 0.2
    • Exterior Dimensions (WxLxH) (mm): 560x540x680
    • Fuse Specification (A): 15
    • Heating-up Time (minute): 100
    • Inner Dimensions (WxLxH) (mm): 415x345x370
    • Nozzle diameter (mm): 10
    • Number of Shelf: 2
    • Power (W): 1400
    • Shelf Space (mm): 140
    • Temperature Range (°C): RT+ 10-250
    • Temperature Rise (°C): ± 1
    • Timer (minute): 0~9999
    • Vacuum (Pa): < 133
    • Voltage (V/Hz): 220-240/50
  15. Purfequ Gloves Sandblasting Set with Ring and Clamp (Sarung Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp439.900

    Purfequ Gloves Sandblasting Set with Ring and Clamp (Sarung Tangan)
    Deskripsi:
    SARUNG TANGAN SANDBLASTING + RING + CLAMP Sarung tangan khusus yang dirancang untuk melindungi tangan saat melakukan proses sandblasting. Sarung tangan sandblasting terbuat dari bahan yang tahan terhadap gesekan dan tekanan tinggi dari material abrasif, serta memiliki desain yang ergonomis untuk memberikan perlindungan dan kenyamanan selama proses sandblasting. Ini adalah perlengkapan penting untuk para pekerja yang melakukan pekerjaan sandblasting untuk melindungi tangan mereka dari cedera dan kerusakan.
    atribut:
    • Cuff Diameter (cm): 30
    • Length (cm): 60
    • Material: Rubber with a small granular anti-slip design
  16. YUTAKA Rubber Glove Swab Chamber (Sarung Tangan)
    Mulai

    Rp119.900

Daftar Harga glove box Terbaru October 2026
AS ONE Gas Replacement Acrylic Glove Box Airtight Monitor PC With OutletRp139.999.900
AS ONE Glove BoxRp6.599.900
AS ONE Glove Box CompactRp24.999.900
BEL-ART Glove BoxRp98.999.900
KRISBOW Padlock 4Dial Zinc Alloy (Gembok)Rp95.900
UVEX Chemical Risks Glove Sandblasting Box Glove (Sarung Tangan)Rp1.199.900
MasterLock Gembok Kuningan KombinasiRp569.900
LONGYUE Vacuum Drying OvenRp85.999.900
Atago Digital ViscometerRp36.999.900
Kenmaster Padlock Combination (Gembok)Rp44.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)